Motion
41-1328/XXL
Insulated Coated Glove - XXL or Size 11 Size, Latex Coated, Knit Wrist Cuff
Mi Item #12162459
MFR #41-1328/XXL
Price$14.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Latex Coated, Knit Wrist Cuff
Mi Item #12162459
MFR #41-1328/XXL

Mfr description
41-1328/XXL INSULATED COATED GLOVES PROT
  • A 13-gauge seamless liner has a lighter and tighter knit design, ensuring superior dexterity and minimum hand fatigue
  • The fine napped nylon/polyester construction provides amazing warmth and unmatched feel
  • Water repellent liner is engineered to repel water to keep your hands dry under wet conditions like rain and snow, while allowing hands to breathe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.00/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2XL

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Orange
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Vis Seamless Knit Glove with Latex MicroFinish Grip on Palm & Fingers
  • Description Keyword
    Protection From Cold
  • Grip Pattern
    MicroFinish
  • Manufacturer Upc Number
    616314394416
  • Material Type
    Knit Gloves - Coated
  • Type
    Jersey Glove
  • UPC_NO
    616314394416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)