Overview
Mfr description
41-1329/S INSULATED COATED GLOVES PROTEC
- Fully coated for all-around protection from soil, dirt, water penetration and cold wind
- A 13-gauge seamless liner has a lighter and tighter knit design, ensuring superior dexterity and minimum hand fatigue
- The fine napped nylon/polyester construction and full coating provides extra warmth and unmatched feel
- Full coating on the water repellent liner keeps hands dry and comfortable in wet conditions
- Latex MicroFinish® coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoverageFull Hand
- Cuff TypeKnit Wrist
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
- ColorOrange
- Grip PatternMicroFinish
- Coating MaterialLatex
- Manufacturer Upc Number616314394454
- DescriptionHi-Vis Seamless Knit Glove with Latex MicroFinish Grip on Full Hand
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- UPC_NO616314394454
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data