Motion
41-1329/M
Insulated Coated Glove - M or Size 8 Size, Latex Coated, Knit Wrist Cuff
MI ITEM #12162461
MFR #41-1329/M
Your Price$14.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Latex Coated, Knit Wrist Cuff
MI ITEM #12162461
MFR #41-1329/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.01/pr(List $16.11)

Overview

Mfr description
41-1329/M INSULATED COATED GLOVES PROTEC
  • Fully coated for all-around protection from soil, dirt, water penetration and cold wind
  • A 13-gauge seamless liner has a lighter and tighter knit design, ensuring superior dexterity and minimum hand fatigue
  • The fine napped nylon/polyester construction and full coating provides extra warmth and unmatched feel
  • Full coating on the water repellent liner keeps hands dry and comfortable in wet conditions
  • Latex MicroFinish® coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Hand
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
  • Color
    Orange
  • Grip Pattern
    MicroFinish
  • Coating Material
    Latex
  • Manufacturer Upc Number
    616314394492
  • Description
    Hi-Vis Seamless Knit Glove with Latex MicroFinish Grip on Full Hand
  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314394492
  • Type
    Jersey Glove
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought