Motion
41-1329/XL
Insulated Coated Glove - XL or Size 10 Size, Latex Coated, Knit Wrist Cuff
Mi Item #12162463
MFR #41-1329/XL
Price$14.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XL or Size 10 Size, Latex Coated, Knit Wrist Cuff
Mi Item #12162463
MFR #41-1329/XL

Mfr description
41-1329/XL INSULATED COATED GLOVES PROTE
  • Fully coated for all-around protection from soil, dirt, water penetration and cold wind
  • A 13-gauge seamless liner has a lighter and tighter knit design, ensuring superior dexterity and minimum hand fatigue
  • The fine napped nylon/polyester construction and full coating provides extra warmth and unmatched feel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.15/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
  • Coating Coverage
    Full Hand
  • Coating Material
    Latex
  • Color
    Orange
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Vis Seamless Knit Glove with Latex MicroFinish Grip on Full Hand
  • Description Keyword
    Protection From Cold
  • Grip Pattern
    MicroFinish
  • Manufacturer Upc Number
    616314394577
  • Material Type
    Knit Gloves - Coated
  • Type
    Jersey Glove
  • UPC_NO
    616314394577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)