Motion
41-8156/S
Insulated Coated Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, Acrylic, PolyKor Material
Mi Item #12162465
MFR #41-8156/S
Price$19.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - S or Size 7 Size, Natural Rubber Coated, Knit Wrist Cuff, Acrylic, PolyKor Material
Mi Item #12162465
MFR #41-8156/S

Mfr description
41-8156/S INSULATED COATED GLOVES
  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Nitrile Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.24/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Commercial fishing, Construction
  • Back Material
    PolyKor, Acrylic Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Seamless Knit Single-Layer PolyKor® / Acrylic Blend Glove with Nitrile Foam Grip on Palm & Fingers – Touchscreen Compatible
  • Description Keyword
    Protection From Cold
  • Duty Type
    Medium Duty
  • EN388
    4 X42F
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Commercial fishing, Construction
  • Insulated
    Yes
  • Liner Color
    Orange
  • Liner Material
    Polykor, Acrylic Blended
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-8156/S
  • Manufacturer Upc Number
    616314395253
  • Material
    Acrylic, PolyKor
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Cold
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    G-Tek
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314395253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)