Motion
41-8156/M
Insulated Coated Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Acrylic, PolyKor Material
Mi Item #12162466
MFR #41-8156/M
Price$16.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Acrylic, PolyKor Material
Mi Item #12162466
MFR #41-8156/M

Mfr description
41-8156/M INSULATED COATED GLOVES
  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Nitrile Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.73/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Construction, Manufacturing
  • Back Material
    PolyKor, Acrylic Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Orange
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    Seamless Knit Single-Layer PolyKor® / Acrylic Blend Glove with Nitrile Foam Grip on Palm & Fingers – Touchscreen Compatible
  • Description Keyword
    Protection From Cold
  • EN388
    4 X42F
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Construction, Manufacturing
  • Insulated
    Yes
  • Liner Color
    Orange
  • Liner Material
    Polykor, Acrylic Blend
  • Lining Material
    Acrylic
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-8156/M
  • Manufacturer Upc Number
    616314395291
  • Material
    Acrylic, PolyKor
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Cold
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    PolyKor
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    616314395291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)