Motion
41-8156/L
Insulated Coated Glove - L or Size 9 Size, Foam Nitrile Coated, Knit Wrist Cuff
MI ITEM #12162467
MFR #41-8156/L
Your Price$13.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - L or Size 9 Size, Foam Nitrile Coated, Knit Wrist Cuff
MI ITEM #12162467
MFR #41-8156/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.89/pr(List $19.44)

Overview

Mfr description
41-8156/L INSULATED COATED GLOVES
  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Nitrile Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Single-layer construction provides excellent thermal insulation and improved dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Medium to Large Parts and Materials • Metal Fabrication • Mechanical Equipment Maintenance and Repair • Heavy to Medium Fastening and Anchoring
  • Color
    Orange
  • Grip Pattern
    Foam
  • Coating Material
    Foam Nitrile
  • Manufacturer Upc Number
    616314395338
  • Description
    Seamless Knit Single-Layer PolyKor® / Acrylic Blend Glove with Nitrile Foam Grip on Palm & Fingers – Touchscreen Compatible
  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314395338
  • Type
    Jersey Glove
  • Cuff Style
    Knit Wrist
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought