Overview
Mfr description
41-8156/XXL INSULATED COATED GLOVES PROT
- Seamless construction for a comfortable fit
- PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
- Nitrile Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Single-layer construction provides excellent thermal insulation and improved dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Medium to Large Parts and Materials • Metal Fabrication • Mechanical Equipment Maintenance and Repair • Heavy to Medium Fastening and Anchoring
- ColorOrange
- Grip PatternFoam
- Coating MaterialFoam Nitrile
- Manufacturer Upc Number616314395413
- DescriptionSeamless Knit Single-Layer PolyKor® / Acrylic Blend Glove with Nitrile Foam Grip on Palm & Fingers – Touchscreen Compatible
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- UPC_NO616314395413
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data