Overview
Mfr description
M13TM-BLUE INSULATED GLOVE LINERS PROTEC
- Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
- Light weight, conforming fit maximizes wearer comfort
- Excellent thermal properties to help keep hands warm when worn as a liner under other gloves
- Ideal for use where low lint properties are desired
- Made in the USA
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Gloves
- Cuff TypeKnit Wrist
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorBlue
- Coating MaterialNo Coating
- Manufacturer Upc Number616314652578
- DescriptionSeamless Knit Filament Polyester Glove - Light Weight
- Description KeywordProtection From Cold
- UPC_NO616314652578
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data