Overview
Mfr description
4550FC/S COATED SUPPORTED GLOVES SEAMLES
- Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Smooth nitrile finish
- Provides superior cut and abrasion resistance
- Jersey lining
- Heavy, but flexible
- Safety cuff helps protect wrist and allows for fast removal
Specifications
- Glove SizeS
- Cuff TypeSafety
- ColorNatural
- LinedJersey
- Grip PatternSmooth
- Manufacturer Upc Number616314403408
- UPC_NO616314403408
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
- Additional DetailsExcellent for handling roofing materials, bricks and concrete block.
- Features & Benefits• Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Smooth nitrile finish • Provides superior cut and abrasion resistance • Jersey lining • Heavy, but flexible • Safety cuff helps protect wrist and allows for fast removal
- SizeS
- Coating CoverageFull Hand
- Description KeywordSeamlessGlove Coated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data