Motion
4550FC/XL
Coated Supported Glove - Size XL or Size 10, Safety Cuff, Natural
MI ITEM #12162478
MFR #4550FC/XL
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size XL or Size 10, Safety Cuff, Natural
MI ITEM #12162478
MFR #4550FC/XL

Mfr description
4550FC/XL COATED SUPPORTED GLOVES SEAMLE
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Smooth nitrile finish
  • Provides superior cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Additional Details
    Excellent for handling roofing materials, bricks and concrete block.
  • Application
    Handling Roofing Materials, Bricks, Concrete Block
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Heavy
  • Features & Benefits
    • Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Smooth nitrile finish • Provides superior cut and abrasion resistance • Jersey lining • Heavy, but flexible • Safety cuff helps protect wrist and allows for fast removal
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Latex Free
    Yes
  • Lined
    Jersey
  • Liner Color
    Natural
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    616314403484
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    PIP
  • Surface Finish
    Smooth
  • UPC_NO
    616314403484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)