Overview
Mfr description
ECO-7X-GR-L MEDIUM WEIGHT SEAMLESSGLOVE
- Seamless knit polyester shell is comfortable and reduces hand fatigue
- Low lint gloves knit from polyester filament yarns
- Polyester yarns can be washed with minimal shrinkage
- Polyester can be sterilized
- Made in the USA
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Non Coating
- ColorGreen
- Coating MaterialNo Coating
- Manufacturer Upc Number616314648519
- Description KeywordSeamlessGlove NoCoat
- UPC_NO616314648519
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data