Motion
M13NC-S
Light Weight - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #12162484
MFR #M13NC-S
Price$2.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #12162484
MFR #M13NC-S

Mfr description
M13NC-S LIGHT WEIGHT SEAMLESSGLOVE NOCOA
  • Seamless cotton knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Seamless Knit, Knit Wrist, Reversible
  • Anti Slip Grip
    No
  • Application
    General Assembly, Food Processing, Warehousing, Package Handling, Parts Handling
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Cotton Glove - Light Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Light Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Reversible
  • Industry Use
    General Assembly, Food Processing, Warehousing, Package Handling, Parts Handling
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    M13NC-S
  • Manufacturer Upc Number
    616314650567
  • Material
    Cotton
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    M13NC
  • Static Dissipative
    No
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    616314650567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)