Motion
M13NY-L
Light Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #12162485
MFR #M13NY-L
Price$3.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #12162485
MFR #M13NY-L

Mfr description
M13NY-L LIGHT WEIGHT SEAMLESSGLOVE NOCOA
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Nylon yarns absorb perspiration and leave hands cool and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Seamless Knit, Knit Wrist, Low Lint
  • Anti Slip Grip
    No
  • Application
    Manufacturing, Assembly, Food Processing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Nylon Glove - Light Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Light Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Food Processing, Warehousing
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    M13NY-L
  • Manufacturer Upc Number
    616314651724
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Supported Or Unsupported
    Unsupported
  • Type
    Knit
  • UPC_NO
    616314651724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)