Motion
M13P-S
Seamless Knit Polyester Glove - Light Weight
MI ITEM #12162486
MFR #M13P-S
List Price$2.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove - Light Weight
MI ITEM #12162486
MFR #M13P-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.78/pr for your price

Overview

Mfr description
M13P-S LIGHT WEIGHT SEAMLESSGLOVE NOCOAT
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves
  • Polyester yarns can be washed with minimal shrinkage
  • Polyester can be sterilized
  • Made in the USA

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
  • Color
    White
  • Coating Material
    No Coating
  • Manufacturer Upc Number
    616314651908
  • Description
    Seamless Knit Polyester Glove - Light Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • UPC_NO
    616314651908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought