Motion
M13P-LB-XS
Light Weight - XS or Size 6 Size, No Coating Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #12162487
MFR #M13P-LB-XS
Price$4.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - XS or Size 6 Size, No Coating Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #12162487
MFR #M13P-LB-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.34/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Seamless Knit, Low Lint, Pre-Laundered
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Anti Slip Grip
    No
  • Application
    Manufacturing, Food Processing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Filament Polyester Glove - Light Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Light Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Food Processing, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    M13P-LB-XS
  • Manufacturer Upc Number
    616314651885
  • Material
    Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Standards Met
    ANSI/ISEA 105 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Type
    Knit
  • UPC_NO
    616314651885

Overview

Mfr description
M13P-LB-XS LIGHT WEIGHT SEAMLESSGLOVE NO
  • Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
  • Light weight, conforming fit maximizes wearer comfort
  • Pre-laundered and bagged to maintain product integrity
  • Can be worn under disposable and other liquid-proof gloves
  • Ideal for use where low lint properties are desired
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought