Motion
M13P-LB-S
Light Weight - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #12162488
MFR #M13P-LB-S
Price$4.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #12162488
MFR #M13P-LB-S

Mfr description
M13P-LB-S LIGHT WEIGHT SEAMLESSGLOVE NOC
  • Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
  • Light weight, conforming fit maximizes wearer comfort
  • Pre-laundered and bagged to maintain product integrity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Seamless Knit, Low Lint, Pre-Laundered
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Anti Slip Grip
    No
  • Application
    Manufacturing, Assembly, Food Processing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Filament Polyester Glove - Light Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Light Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Food Processing, Warehousing
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    M13P-LB-S
  • Manufacturer Upc Number
    616314651861
  • Material
    Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Purpose, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    M13P-LB
  • Standards Met
    ANSI/ISEA 105-2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Type
    Knit
  • UPC_NO
    616314651861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)