Motion
M13PXY-LB-M
Seamless Knit Polyester Glove - Light Weight
MI ITEM #12162492
MFR #M13PXY-LB-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove - Light Weight
MI ITEM #12162492
MFR #M13PXY-LB-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M13PXY-LB-M LIGHT WEIGHT SEAMLESSGLOVE N
  • Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
  • Light weight, conforming fit maximizes wearer comfort
  • Pre-laundered and bagged to maintain product integrity
  • Can be worn under disposable and other liquid-proof gloves
  • Ideal for use where low lint properties are desired
  • Made in the USA

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Polyester
  • Color
    White
  • Coating Material
    No Coating
  • Manufacturer Upc Number
    616314652547
  • Description Keyword
    SeamlessGlove NoCoat
  • UPC_NO
    616314652547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought