Motion
MP25-L
Medium Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #12162495
MFR #MP25-L
Price$2.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #12162495
MFR #MP25-L

Mfr description
MP25-L MEDIUM WEIGHT SEAMLESSGLOVE NOCOA
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Seamless Knit, Knit Wrist, Reversible, Made in the USA
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Application
    Assembly, Food Processing, Warehousing, Maintenance
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Cotton and Polyester Glove - Heavy Weight
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Reversible
  • Industry Use
    Assembly, Food Processing, Warehousing, Maintenance
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Liner Color
    White
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    MP25-L
  • Manufacturer Upc Number
    616314652592
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Purpose, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MP25
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    616314652592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)