Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
- Women's SizeXL
Details
- Additional DetailsSeamless Knit, Knit Wrist, Reversible
- Ansi Isea Abrasion Resistance LevelLevel 1
- Anti Slip GripNo
- ApplicationManufacturing, Assembly, Warehousing, Food Processing
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- Coating MaterialNo Coating
- ColorWhite
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Cotton and Polyester Glove - Heavy Weight
- Description KeywordSeamlessGlove NoCoat
- Duty TypeStandard Duty
- FDA ApprovedNo
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSmooth
- Hand TypeReversible
- Industry UseManufacturing, Assembly, Warehousing, Food Processing
- InsulatedNo
- Laundering CapabilityWashable
- Liner ColorWhite
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog NumberMP25-XL
- Manufacturer Upc Number616314650826
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- Palm FeaturesUncoated
- Protection TypeGeneral Purpose, Abrasion
- Reflective Or High VisibilityNo
- SeamlessYes
- Standards MetANSI/ISEA 105, ASTM D3884-09
- Static DissipativeNo
- Supported Or UnsupportedUnsupported
- Thumb StyleReversible
- Thumb TypeReversible
- TypeKnit
- UPC_NO616314650826
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)