Overview
Mfr description
MP35-L MEDIUM WEIGHT SEAMLESSGLOVE NOCOA
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Cotton/polyester blend knit launders well with minimal shrinkage
- Made in the USA
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Non Coating
- Lining MaterialCotton, Polyester
- Cuff TypeKnit Wrist
- Application• Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
- ColorWhite
- Coating MaterialNo Coating
- Manufacturer Upc Number616314650840
- DescriptionSeamless Knit Cotton and Polyester Glove - Heavy Weight
- Description KeywordSeamlessGlove NoCoat
- UPC_NO616314650840
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data