Motion
300-HV100
Therm™ Heated Vest
Mi Item #12162499
MFR #300-HV100
Price$193.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Therm™ Heated Vest
Mi Item #12162499
MFR #300-HV100

Mfr description
300-HV100 ACTIVE WARMING WARMING
  • Designed to be worn as a baselayer over a shirt, or any thermal garment
  • Lightweight, active fit one size fits all includes durable two-way locking velcro straps
  • Heating elements located on the chest and back, warming a large surface area to promote blood circulation, relief from muscle pain, enhance metabolism and improve immunity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.02/each

Specifications

Dimensions

  • Size
    OS

Details

  • Additional Details
    The active fit one size fits all vest includes two-way locking Velcro straps, easy to adjust for a secure, unrestricted fit for any body type. Utilizing innovative flexible heating panels built into the chest and back, with three available heat settings that provide long lasting, reliable warmth at the press of a button. Designed to warm and maintain core body temperature, the breathable soft-shell material provides lightweight comfort, and versatility. With two intuitive modes, easy to operate with a press of a button, control the temperature settings with the heating control located on the vest or, separately with the convenient remote control that is included allowing the wearer to continue working without removing clothing layers to adjust the temperature settings. With three separate settings easily select your preferred temperature range, LOW HEAT - 90° F, MEDIUM HEAT - 115° F, HIGH HEAT - 135° F.
  • Battery Type
    5000 mAh
  • Color
    Black
  • Description
    The active fit one size fits all vest includes two-way locking Velcro straps, easy to adjust for a secure, unrestricted fit for any body type. Utilizing innovative flexible heating panels built into the chest and back, with three available heat settings that provide long lasting, reliable warmth at the press of a button. Designed to warm and maintain core body temperature, the breathable soft-shell material provides lightweight comfort, and versatility. With two intuitive modes, easy to operate with a press of a button, control the temperature settings with the heating control located on the vest or, separately with the convenient remote control that is included allowing the wearer to continue working without removing clothing layers to adjust the temperature settings. With three separate settings easily select your preferred temperature range, With three separate settings easily select your preferred temperature range, LOW HEAT - 90° F, MEDIUM HEAT - 115° F, HIGH HEAT - 135° F.
  • Manufacturer Upc Number
    616314364983
  • Material Composition
    95% Polyester, 5% Spandex
  • Product Types
    Hand Warmers
  • UPC_NO
    616314364983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)