Overview
Mfr description
MATA30BALGY-OERTC-XS HAND PROTECTION CUT
- ATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Can be used as gloves or glove liners
- Made in the USA
Specifications
- Glove SizeXS
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Nylon Blended Glove - Heavy Weight
- UPC_NO616314630620
- Manufacturer Upc Number616314630620
- Description KeywordCut Resistant Gloves
- SizeXS
- Spec Sheet
- FeaturesATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data