Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- CoatingUncoated
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® / Nylon Blended Glove - Heavy Weight
- Description KeywordCut Resistant Gloves
- FeaturesATA® Technology and nylon blend provides excellent cut protection and outstanding wearer comfort
- Manufacturer Catalog NumberMATA30BALGY-OERTC-XL
- Manufacturer Upc Number616314630613
- Product TypesSafety Gloves
- Spec Sheet
- UPC_NO616314630613
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)