Motion
120-MP2100/M
General Purpose Work Glove - M or Size 8 Size, Elastic Cuff
Mi Item #12162577
MFR #120-MP2100/M
Price$24.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Elastic Cuff
Mi Item #12162577
MFR #120-MP2100/M

Mfr description
120-MP2100/M OIL & GAS GLOVES HI PERFORM
  • Green cotton corded palm provides excellent grip in oily conditions... offering comfort, durability and protection
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Color
    Green
  • Country of Origin
    Indonesia
  • Cuff Type
    Elastic
  • Description
    Green Corded Cotton Palm and Spandex Back – TPR Impact Protection
  • Manufacturer Upc Number
    616314367182
  • Material Type
    General Purpose Gloves
  • Type
    Palm Glove
  • UPC_NO
    616314367182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)