Motion
120-MP2100/XXL
General Purpose Work Glove - XXL or Size 11 Size, Elastic Cuff
Mi Item #12162580
MFR #120-MP2100/XXL
Price$21.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XXL or Size 11 Size, Elastic Cuff
Mi Item #12162580
MFR #120-MP2100/XXL

Mfr description
120-MP2100/XXL OIL & GAS GLOVES HI PERFO
  • Green cotton corded palm provides excellent grip in oily conditions... offering comfort, durability and protection
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.23/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Color
    Green
  • Cuff Type
    Elastic
  • Description
    Green Corded Cotton Palm and Spandex Back – TPR Impact Protection
  • Manufacturer Upc Number
    616314374371
  • Material Type
    General Purpose Gloves
  • Type
    Palm Glove
  • UPC_NO
    616314374371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)