Overview
Mfr description
120-MP2100/XXXL OIL & GAS GLOVES HI PERF
- Green cotton corded palm provides excellent grip in oily conditions... offering comfort, durability and protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Hook & loop closure is comfortable and breathable for easy on/off and a secure fit
- Pre-curved fingers are ergonomic and offer all day comfort
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXXXL or Size 12
- Material TypeGeneral Purpose Gloves
- Cuff TypeElastic
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorGreen
- Back MaterialSpandex
- Manufacturer Upc Number616314367144
- DescriptionGreen Corded Cotton Palm and Spandex Back – TPR Impact Protection
- Additional DetailsIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
- UPC_NO616314367144
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data