Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsReinforced Thumb Crotch, Pre-Curved Fingers, Double Stitched, ID Tag
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationMaintenance, Manufacturing, Construction
- Back MaterialSpandex
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPVC
- ColorOrange
- Cuff StyleSlip-On
- Cuff TypeSlip-on
- CutA2
- DescriptionSynthetic Leather Palm with PVC Dotted Grip and Spandex Back - TPR Impact Protection
- Description KeywordMechanics
- Duty TypeHeavy Duty
- EN3884 X22BP
- FDA ApprovedNo
- Finger CoverageFull Finger
- Grip PatternDot
- Hand TypePair
- IncludesOne Pair
- Industry UseMaintenance, Manufacturing, Construction
- InsulatedNo
- Laundering CapabilityWashable
- Lint FreeNo
- Manufacturer Catalog Number120- MP2110/M
- Manufacturer Upc Number616314367489
- MaterialSynthetic Leather
- Material TypeKnit Gloves - Coated
- Palm FeaturesDotted
- Product LineBoss
- Protection TypeCut, Abrasion, Puncture, Impact
- PSC Code8415
- Reflective Or High VisibilityYes
- SeamlessNo
- SeriesBoss
- Standards MetANSI/ISEA 105, EN 388, ANSI/ISEA 138
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeMechanic's
- UPC_NO616314367489
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)