Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
- Women's SizeL
Details
- Additional DetailsReinforced Thumb Crotch, Pre-Curved Fingers, Double Stitched
- Ansi Isea Abrasion Resistance LevelANSI 4
- Anti Slip GripYes
- ApplicationManufacturing, Maintenance, Construction
- Back MaterialSpandex
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPVC
- ColorOrange
- Cuff StyleSlip-On
- Cuff TypeSlip-on
- CutA2
- DescriptionSynthetic Leather Palm with PVC Dotted Grip and Spandex Back - TPR Impact Protection
- Description KeywordMechanics
- Duty TypeHeavy Duty
- EN3884 X22BP
- Finger CoverageFull Finger
- Glove PatternMechanics
- Grip PatternDot
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Maintenance, Construction
- InsulatedNo
- Laundering CapabilityWashable
- Manufacturer Catalog Number120- MP2110/L
- Manufacturer Upc Number616314367526
- MaterialSynthetic Leather
- Material TypeKnit Gloves - Coated
- Palm FeaturesDotted
- Product LineBoss
- Protection TypeCut, Abrasion, Puncture, Impact
- Reflective Or High VisibilityYes
- SeamlessNo
- Series120- MP2110
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388
- Supported Or UnsupportedSupported
- TypeMechanic's
- UPC_NO616314367526
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)