Motion
120-MP2110/XL
Pvc Coated Knit Glove - XL or Size 10 Size, PVC Coated, Slip-on Cuff
MI ITEM #12162584
MFR #120-MP2110/XL
Your Price$31.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - XL or Size 10 Size, PVC Coated, Slip-on Cuff
MI ITEM #12162584
MFR #120-MP2110/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.97/pr(List $36.77)

Overview

Mfr description
120-MP2110/XL OIL & GAS GLOVES HI PERFOR
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC dot grip on palm and fingertips provides an enhanced grip and extra cut/abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
  • Double stitched for long lasting performance
  • Long neoprene slip on cuff with ID tag and place for name
  • Pre-curved fingers are ergonomic and offer all day comfort

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Cuff Type
    Slip-on
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Color
    Orange
  • Back Material
    Spandex
  • Grip Pattern
    Dot
  • Coating Material
    PVC
  • Manufacturer Upc Number
    616314367564
  • Description
    Synthetic Leather Palm with PVC Dotted Grip and Spandex Back - TPR Impact Protection
  • UPC_NO
    616314367564
  • Type
    Palm Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought