Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsIdeal for petrochemical, construction, demolition and mining.
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationPetrochemical, Construction, Demolition, Mining
- Back MaterialSpandex
- Coated DesignPalm Coated
- Coating CoveragePalm, Finger
- Coating MaterialPVC
- ColorHi-Vis Yellow
- Cuff StyleSlip-On
- Cuff TypeSlip-on
- CutA2
- DescriptionRed PVC Grip Palm and Spandex Back - TPR Impact Protection
- Description KeywordCoated
- Duty TypeHeavy Duty
- EN3884 X43BP
- Finger CoverageFull Finger
- Grip PatternSandy
- Hand TypePair
- Industry UsePetrochemical, Construction, Demolition, Mining
- InsulatedNo
- Manufacturer Catalog Number120- MP2120/L
- Manufacturer Upc Number616314372216
- MaterialSynthetic Leather
- Material TypeKnit Gloves - Coated
- Palm FeaturesPVC Grip On Palm and Fingers
- Product LineBoss
- Protection TypeCut, Abrasion, Puncture, Impact
- Reflective Or High VisibilityHigh-Visibility
- SeamlessNo
- Series120- MP2120
- Standards MetANSI/ISEA 105, EN 388, ANSI/ISEA 138
- Supported Or UnsupportedSupported
- TypeMechanic's
- UPC_NO616314372216
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)