Motion
120-MP2120/XXL
Pvc Coated Knit Glove - XXL or Size 11 Size, PVC Coated, Slip-on Cuff, Synthetic Leather Material
Mi Item #12162590
MFR #120-MP2120/XXL
Price$31.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - XXL or Size 11 Size, PVC Coated, Slip-on Cuff, Synthetic Leather Material
Mi Item #12162590
MFR #120-MP2120/XXL

Mfr description
120-MP2120/XXL OIL & GAS GLOVES HI PERFO
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC grip on palm and fingers provides an enhanced grip and extra cut/abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.46/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Ideal for petrochemical, construction, demolition and mining.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Petrochemical, Construction, Demolition, Mining
  • Back Material
    Spandex
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    PVC
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-on
  • Cut
    A2
  • Description
    Red PVC Grip Palm and Spandex Back - TPR Impact Protection
  • Description Keyword
    Coated
  • Duty Type
    Heavy Duty
  • EN388
    4 X43BP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Includes
    Identi-System Tags
  • Industry Use
    Petrochemical, Construction, Demolition, Mining
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    120- MP2120/XXL
  • Manufacturer Upc Number
    616314374197
  • Material
    Synthetic Leather
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Boss
  • Protection Type
    Cut, Abrasion, Puncture, Impact
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Series
    120- MP2120
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314374197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)