Overview
Mfr description
120-MP2120/XXXL OIL & GAS GLOVES HI PERF
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC grip on palm and fingers provides an enhanced grip and extra cut/abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Double stitched for long lasting performance
- Long neoprene slip on cuff with ID tag and place for name
- Pre-curved fingers are ergonomic and offer all day comfort
Specifications
- Glove SizeXXXL or Size 12
- Material TypeKnit Gloves - Coated
- Cuff TypeSlip-on
- Reflective Or High VisibilityHigh-Visibility
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorHi-Vis Yellow
- Back MaterialSpandex
- Grip PatternSandy
- Coating MaterialPVC
- Manufacturer Upc Number616314374210
- DescriptionRed PVC Grip Palm and Spandex Back - TPR Impact Protection
- Additional DetailsIdeal for petrochemical, construction, demolition and mining.
- UPC_NO616314374210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data