Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
- Women's SizeL
Details
- Additional DetailsIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Anti Slip GripYes
- ApplicationManufacturing, Construction, Automotive, Mining
- Back MaterialSpandex
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialSilicone
- ColorRed
- Cuff StyleOpen
- Cuff TypeSlip-on
- CutA5
- DescriptionSynthetic Leather Palm with Red Silicone Grip and Spandex Back – TPR Impact Protection
- Description KeywordMechanics
- Duty TypeHeavy Duty
- EN3883 X43EP
- FDA ApprovedNo
- Finger CoverageFull Finger
- Grip PatternPattern
- Hand TypePair
- IncludesOne Pair
- Industry UseManufacturing, Construction, Automotive, Mining
- InsulatedNo
- Laundering CapabilityWashable
- Liner MaterialKevlar
- Lining MaterialKevlar
- Lint FreeNo
- Manufacturer Catalog Number120- MP2415/L
- Manufacturer Upc Number616314367847
- MaterialSynthetic Leather
- Material TypeKnit Gloves - Coated
- Palm FeaturesReinforced
- Product LineBoss
- Protection TypeCut, Abrasion, Puncture, Impact, Heat
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessNo
- Series120- MP2415
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388, 2016
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeMechanic's
- UPC_NO616314367847
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)