Motion
120-MP2415/XL
Silicone Coated Knit Glove - XL or Size 10 Size, Silicone Coated, Slip-on Cuff, Synthetic Leather Material
Mi Item #12162594
MFR #120-MP2415/XL
Price$44.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Coated Knit Glove - XL or Size 10 Size, Silicone Coated, Slip-on Cuff, Synthetic Leather Material
Mi Item #12162594
MFR #120-MP2415/XL

Mfr description
120-MP2415/XL OIL & GAS GLOVES HI PERFOR
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • PVC on palm, thumb crotch and fingertips provides an enhanced grip and extra cut/abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.97/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Anti Slip Grip
    Yes
  • Application
    Petrochemical, Construction, Auto repair, Demolition, Manufacturing, Mining
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Color
    Red
  • Cuff Style
    Open
  • Cuff Type
    Slip-on
  • Cut
    A5
  • Description
    Synthetic Leather Palm with Red Silicone Grip and Spandex Back – TPR Impact Protection
  • Description Keyword
    Mechanics
  • Duty Type
    Heavy Duty
  • EN388
    3 X43EP
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Pattern
  • Hand Type
    Pair
  • Industry Use
    Petrochemical, Construction, Auto repair, Demolition, Manufacturing, Mining
  • Insulated
    No
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lint Free
    No
  • Manufacturer Catalog Number
    120- MP2415/XL
  • Manufacturer Upc Number
    616314367885
  • Material
    Synthetic Leather
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Reinforced
  • Product Line
    Boss
  • Protection Type
    Cut, Abrasion, Puncture, Impact, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    120- MP2415
  • Standards Met
    ANSI/ISEA 105, EN 388, ANSI A5 Cut, ANSI 6 Abrasion, ANSI 4 Puncture, ISEA 138-2019
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Mechanic's
  • UPC_NO
    616314367885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)