Overview
Mfr description
120-MP2415/XXXL OIL & GAS GLOVES HI PERF
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- PVC on palm, thumb crotch and fingertips provides an enhanced grip and extra cut/abrasion resistance
- Silicone grip provides unparalleled grip in wet and oily conditions
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Stitched with Kevlar®, adding strength and burn resistance
- Pre-curved fingers are ergonomic and offer all day comfort
- Open cuff for easy donning and doffing
Specifications
- Glove SizeXXXL or Size 12
- Material TypeKnit Gloves - Coated
- Cuff TypeSlip-on
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorRed
- Back MaterialSpandex
- Grip PatternPattern
- Coating MaterialSilicone
- Manufacturer Upc Number616314367960
- DescriptionSynthetic Leather Palm with Red Silicone Grip and Spandex Back – TPR Impact Protection
- Additional DetailsIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing and mining.
- UPC_NO616314367960
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data