Motion
120-MP3120/M
Mechanics Impact Glove - M or Size 8, Synthetic Leather with PVC Grip, No Grade Listed, Unlined, Color Orange
MI ITEM #12162597
MFR #120-MP3120/M
Your Price$35.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Impact Glove - M or Size 8, Synthetic Leather with PVC Grip, No Grade Listed, Unlined, Color Orange
MI ITEM #12162597
MFR #120-MP3120/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.99/pr(List $41.38)

Overview

Mfr description
120-MP3120/M OIL & GAS GLOVES HI PERFORM
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC grip on palm and fingers provides an enhanced grip and extra cut/abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
  • Includes unparalleled D3O® foam layer that provides ANSI 138 Level 3 impact protection
  • Double stitched for long lasting performance
  • Long neoprene slip on cuff with ID tag and place for name
  • Pre-curved fingers are ergonomic and offer all day comfort

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather with PVC Grip
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Orange
  • Ansi Isea Impact Rating
    3
  • Back Material
    Spandex
  • Construction Description
    Reinforced Thumb Crotch / Cut-and-Sewn
  • Cuff Type
    Long Neoprene Slip-On
  • Grip Pattern
    Sandy
  • Description
    Red PVC Grip Palm and Spandex Back – TPR Impact Protection
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for use in oil & gas, mining, fabrication, construction, heavy mechanical and lumber handling.
  • Weight
    41.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought