Motion
120-MP3120/XL
Mechanics Impact Glove - XL or Size 10, Synthetic Leather with PVC Grip, No Grade Listed, Unlined, Color Orange
Mi Item #12162599
MFR #120-MP3120/XL
Price$28.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Impact Glove - XL or Size 10, Synthetic Leather with PVC Grip, No Grade Listed, Unlined, Color Orange
Mi Item #12162599
MFR #120-MP3120/XL

Mfr description
120-MP3120/XL OIL & GAS GLOVES HI PERFOR
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC grip on palm and fingers provides an enhanced grip and extra cut/abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.26/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    41.27 lbs

Details

  • Additional Details
    Ideal for use in oil & gas, mining, fabrication, construction, heavy mechanical and lumber handling.
  • Ansi Isea Impact Rating
    3
  • Back Material
    Spandex
  • Color
    Orange
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Reinforced Thumb Crotch / Cut-and-Sewn
  • Cuff Type
    Long Neoprene Slip-On
  • Description
    Red PVC Grip Palm and Spandex Back – TPR Impact Protection
  • Grip Pattern
    Sandy
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with PVC Grip
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)