Motion
10-21KVACPMBK18
Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #12162632
MFR #10-21KVACPMBK18
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ACP, DuPontTM Kevlar Blend Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #12162632
MFR #10-21KVACPMBK18

Mfr description
KEVLAR ACP SLEEVES
  • Smart-Fit technology;Lycra-free;100% silicone free;Washable;Dry cleanable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18.0000 in

Details

  • Additional Details
    ANSI/ISEA 105;ASTM F2992-15;ASTM F1060-18
  • ANSI Contact Heat
    140 °C
  • Ansi Isea Cut Resistance Level
    Level 4
  • Color
    Green
  • Construction Description
    Single-Ply Seamless knit
  • Description
    Kut Gard Single-Ply ACP / DuPontTM Kevlar Blended Sleeve with Smart-Fit
  • Description Keyword
    Seamless Knit
  • Features
    100% silicone free, Dry cleanable, Lycra-free, Smart-Fit technology, Washable
  • Garment Type
    Cut Resistant
  • Group & Class
    A4
  • Includes
    144 per case
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Material
    ACP, DuPontTM Kevlar Blend
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Technical Specifications
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    "ERROR:#N/A"
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)