Overview
Mfr description
ICIFMX400P-FK ICI FMX 400 P SERIES IR CA
- Unmatched image sensitivity
- Displays real time color thermal images
- 10 Color palettes
- Alarms trigger
- Spot/Area/Isotherm
- Small Size, light weight
- Low power
Specifications
- Field of View47° x 35.6 °
- IR Resolution384 x 288
- Communication InterfacesRJ-45 Ethernet
- Battery TypeNone
- Thermal SensitivityLess than (40 mK) 0.04 °C at 30 °C /86 °F
- Operating Temperature Range14 °F to 140 °F
- Features & Benefits• Unmatched image sensitivity • Displays real time color thermal images • 10 Color palettes • Alarms trigger • Spot/Area/Isotherm • Small Size, light weight • Low power
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data