Motion
ICIFMX400P-K
LWIR Skin Temperature Measurement System
Mi Item #12163989
MFR #ICIFMX400P-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LWIR Skin Temperature Measurement System
Mi Item #12163989
MFR #ICIFMX400P-K

Mfr description
ICIFMX400P-K ICI FMX 400 P SERIES IR CAM
  • Unmatched image sensitivity
  • Displays real time color thermal images
  • 10 Color palettes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    None
  • Communication Interfaces
    RJ-45 Ethernet
  • Features & Benefits
    • Unmatched image sensitivity • Displays real time color thermal images • 10 Color palettes • Alarms trigger • Spot/Area/Isotherm • Small Size, light weight • Low power
  • Field of View
    47° x 35.6 °
  • IR Resolution
    384 x 288
  • Operating Temperature Range
    14 °F to 140 °F
  • Thermal Sensitivity
    Less than (40 mK) 0.04 °C at 30 °C /86 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)