Specifications
Details
- Battery TypeNone
- Communication InterfacesUSB Type-C/WiFi
- Features & Benefits• Miniature size • Exceptional accuracy • Narrow calibration range designed for skin temperature measurement devices • Calibration for new thermal instruments • Re-calibration for old devices
- Operating Temperature Range41 °F to 95 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)