Motion
ICIFM640+P-K
LWIR Skin Temperature Measurement System
MI ITEM #12164005
MFR #ICIFM640+P-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LWIR Skin Temperature Measurement System
MI ITEM #12164005
MFR #ICIFM640+P-K

Mfr description
ICIFM640+P-K ICI FM 640+ P SERIES IR CAM
  • Automatic alarm capture
  • Sound alarm
  • Continuous video recording
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    None
  • Communication Interfaces
    RJ-45 Ethernet
  • Features & Benefits
    • Automatic alarm capture • Sound alarm • Continuous video recording • Hot spot tracking • Synchronous display • Intelligent calibration
  • Field of View
    34° x 26 °
  • IR Resolution
    640 x 512
  • Operating Temperature Range
    68 °F to 122 °F
  • Thermal Sensitivity
    Less than (50 mK) 0.05 °C at 30 °C /86 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)