Motion
ICI8320P-I-06
320x240 IR Res / 30 hz / LWIR USB Camera
Mi Item #12164012
MFR #ICI8320P-I-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320x240 IR Res / 30 hz / LWIR USB Camera
Mi Item #12164012
MFR #ICI8320P-I-06

Mfr description
ICI8320P-I-06 ICI 8320 P INDUSTRIAL 6 3
  • Unmatched image sensitivity
  • Multi-device linking
  • Radiometric data streaming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Type
    None
  • Communication Interfaces
    USB 2.0
  • Display Resolution
    None
  • Features & Benefits
    • Unmatched image sensitivity • Multi-device linking • Radiometric data streaming • Integrates into embedded systems • Windows and Linux software • Small size • Light weight • Low power less than 1 W by USB • Drivers and SDK available
  • Field of View
    6 °
  • IR Resolution
    320 x 240
  • Manufacturer Catalog Number
    ICI8320P-I-06
  • Operating Temperature Range
    -40 °C to 80 °C
  • Temperature Range
    -20 °C to 120 °C Optional: 0 °C to 500 °C
  • Thermal Sensitivity
    less than 0.02 °C at 30 °C 20 mK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)