Motion
ICI8640P-I-06
640x512 IR Res / 30 hz / LWIR USB Camera
MI ITEM #12164016
MFR #ICI8640P-I-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
640x512 IR Res / 30 hz / LWIR USB Camera
MI ITEM #12164016
MFR #ICI8640P-I-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ICI8640P-I-06 ICI 8640 P INDUSTRIAL 6 6
  • Unmatched image sensitivity
  • Multi-device linking
  • Radiometric data streaming
  • Integrates into embedded systems
  • Windows and Linux software
  • Small size
  • Light weight
  • Low power less than 1 W by USB
  • Drivers and SDK available

Specifications

  • Field of View
    6 °
  • IR Resolution
    640 x 512
  • Display Resolution
    None
  • Communication Interfaces
    USB 2.0
  • Battery Type
    None
  • Thermal Sensitivity
    less than 0.02 °C at 30 °C 20 mK
  • Operating Temperature Range
    -40 °C to 80 °C
  • Manufacturer Catalog Number
    ICI8640P-I-06
  • Features & Benefits
    • Unmatched image sensitivity • Multi-device linking • Radiometric data streaming • Integrates into embedded systems • Windows and Linux software • Small size • Light weight • Low power less than 1 W by USB • Drivers and SDK available
  • Temperature Range
    -20 °C to 120 °C Optional: 0 °C to 500 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text