Specifications
Details
- Battery TypeNone
- Communication InterfacesUSB 2.0
- Display ResolutionNone
- Features & Benefits• Unmatched image sensitivity • Multi-device linking • Radiometric data streaming • Integrates into embedded systems • Windows and Linux software • Small size • Light weight • Low power less than 1 W by USB • Drivers and SDK available
- Field of View12 °
- IR Resolution640 x 512
- Manufacturer Catalog NumberICI8640P-I-12
- Operating Temperature Range-40 °C to 80 °C
- Temperature Range-20 °C to 120 °C Optional: 0 °C to 500 °C
- Thermal Sensitivityless than 0.02 °C at 30 °C 20 mK
Overview
Mfr description
ICI8640P-I-12 ICI 8640 P INDUSTRIAL 12
- Unmatched image sensitivity
- Multi-device linking
- Radiometric data streaming
- Integrates into embedded systems
- Windows and Linux software
- Small size
- Light weight
- Low power less than 1 W by USB
- Drivers and SDK available