Overview
Mfr description
ICIFMX320P-I-25 ICI FMX 320 P INDUSTRIAL
- Unmatched image sensitivity
- Multi-device linking
- Radiometric data streaming
- Integrates into embedded systems
- Windows and Linux software
- Small size
- Light weight
- Low power less than 10 W by USB
- Drivers and SDK available
Specifications
- Field of View25 °
- IR Resolution320 x 240
- Display ResolutionNone
- Communication InterfacesEthernet/PoE
- Battery TypeNone
- Thermal Sensitivityless than 0.02 °C at 30 °C 20 mK
- Operating Temperature Range-40 °C to 80 °C
- Manufacturer Catalog NumberICIFMX320P-I-25
- Features & Benefits• Unmatched image sensitivity • Multi-device linking • Radiometric data streaming • Integrates into embedded systems • Windows and Linux software • Small size • Light weight • Low power less than 10 W by USB • Drivers and SDK available
- Temperature Range-20 °C to 120 °C Optional: 0 °C to 500 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data