Motion
ICIIRP320P-I-40

INFRARED CAMERAS INC
ICIIRP320P-I-40

The ICI IR-Pad 320 Industrial infrared camera/tablet system is the perfect combination for
MI ITEM #12164032
MFR #ICIIRP320P-I-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICIIRP320P-I-40

The ICI IR-Pad 320 Industrial infrared camera/tablet system is the perfect combination for
MI ITEM #12164032
MFR #ICIIRP320P-I-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ICIIRP320P-I-40 ICI IR PAD 320 P-SERIES
  • IR camera + tablet system
  • Unparalleled Image resolution
  • Widescreen viewing
  • Heavy duty tablet case
  • Bluetooth® & WiFi connectivity
  • Indoor/outdoor use
  • Adjustable neckstrap and built in stand
  • IR Flash software
  • Analysis and report building capabilities
  • Intuitive interface
  • 8 color palettes including B&W

Specifications

  • Display Size
    12 in
  • Field of View
    40° x 30 °
  • Object Temperature Range
    -40 °C to 140 °C Optional: 0 °C to 500 °C
  • IR Resolution
    320 x 240
  • Display Resolution
    2161 x 1440, 16:9 (widescreen)
  • Communication Interfaces
    Micro HDMI
  • Battery Type
    Built In
  • Included Lenses
    Optional
  • Touchscreen
    Yes
  • Laser Sighting
    No
  • Thermal Sensitivity
    Less than 0.02 °C at 30 °C
  • Operating Temperature Range
    -40 °C to 80 °C
  • Color Pallettes
    Iron, White Hot, Black Hot, Rainbow, IR11, IR256, Research, Rainbow Percentage
  • Length
    12 in
  • Weight
    1400 g
  • Battery Chemistry
    Li-Ion
  • Features & Benefits
    • IR camera + tablet system • Unparalleled Image resolution • Widescreen viewing • Heavy duty tablet case • Bluetooth® & WiFi connectivity • Indoor/outdoor use • Adjustable neckstrap and built in stand • IR Flash software • Analysis and report building capabilities • Intuitive interface • 8 color palettes including B&W
  • Safety Rating
    IP 54
  • Contains
    User Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text