Motion
ICIIRP640P-I-25

INFRARED CAMERAS INC
ICIIRP640P-I-25

The ICI IR-Pad 640 Industrial infrared camera/tablet system is a winning combination for capturing images in 640 x 512 pixel resolution quality
Mi Item #12164033
MFR #ICIIRP640P-I-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICIIRP640P-I-25

The ICI IR-Pad 640 Industrial infrared camera/tablet system is a winning combination for capturing images in 640 x 512 pixel resolution quality
Mi Item #12164033
MFR #ICIIRP640P-I-25

Mfr description
ICIIRP640P-I-25 ICI IR PAD 640 P-SERIES
  • IR camera + tablet system
  • Unparalleled image resolution
  • Widescreen viewing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    12 in
  • Length
    12 in
  • Weight
    1400 g

Details

  • Battery Chemistry
    Li-Ion
  • Battery Type
    Built In
  • Color Pallettes
    Iron, White Hot, Black Hot, Rainbow, IR11, IR256, Research, Rainbow Percentage
  • Communication Interfaces
    Micro HDMI
  • Contains
    User Manual
  • Display Resolution
    2162 x 1440, 16:9 (widescreen)
  • Features & Benefits
    • IR camera + tablet system • Unparalleled image resolution • Widescreen viewing • Heavy duty tablet case • Bluetooth® & WiFi connectivity • Indoor/outdoor use • Adjustable neckstrap and built in stand • IR Flash software • IR Reporter software • Intuitive interface • Multiple color palettes
  • Field of View
    25° x 20 °
  • Included Lenses
    Optional
  • IR Resolution
    640 x 512
  • Laser Sighting
    No
  • Object Temperature Range
    -40 °C to 140 °C Optional: 0 °C to 500 °C
  • Operating Temperature Range
    -40 °C to 80 °C
  • Safety Rating
    IP 54
  • Thermal Sensitivity
    Less than 0.02 °C at 30 °C
  • Touchscreen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)