Overview
Mfr description
ICIGASDIR-LW-11 ICI GAS DETECTIR LW 11
- Unmatched gas detection
- 60 Seconds voice annotation per image
- Detects over 15 gases
- Multiple video output options
- Rotatable 4.3” (640 x 480) LCD screen
- Tiltable high-definition viewfinder
Specifications
- Gas Monitored• Sulfur hexafluoride• Ammonia• Ethyl cyanoacrylate• Chlorine Dioxide• Acetic Acid• Methyl Ethyl Ketone• Ethylene• Acetyl chloride• Methyl silane• Acrolein• Propylene• Allyl fluoride• Trichlorethylene• Uranyl fluoride bromide• Vinyl Chloride• Acrylonitrile• Vinyl ether
- Measurement Range8 μm to 14 μm
- Display Type4.3”, LCD screen
- Battery TypeLi-ion
- Operating Temperature Range-40 °C to 45 °C
- Harmonization Code9027504020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data